- Inch
- 3 Pieces
- 6 Point
features
- 6-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 60° deep offset helps improve access to deeply recessed fasteners.
- Offset handle helps keep knuckles clear of obstruction to help save time.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 3 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 3764, 3/8 in x 7/16 in, 3768, 1/2 in x 9/16 in, 3772, 5/8 in x 11/16 in |
| Finish | Satin |
| Weight | 0.99 LB |
| EAN or UPC | 662679050993 |

