Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ3768-TT

J3768-TT

SUPERSEDED TO PRTO_J3768, MTRL - 105853622
Item #117179333
  • 1/2 x 9/16 in Size
  • Inch
  • 6 Point
  • 7 1/2 in Overall Length
Proto® ToolsJ3768-TT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 x 9/16 in Size
  • Inch
  • 6 Point
  • 7 1/2 in Overall Length

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Flare nut box ends incorporate the TorquePlus™ system.
Overall Length 7 1/2 in
Finish Satin
Head Thickness 3/8 in
Inch/Metric Inch
Weight 0.3 LB
EAN or UPC 662679126032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison