- 1/2 x 9/16 in Size
- Inch
- 6 Point
- 7 1/2 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Flare nut box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Finish | Satin |
| Overall Length | 7 1/2 in |
| Head Thickness | 3/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679050740 |

