- 5/8 x 11/16 in Size
- Inch
- 6 Point
- 8 3/4 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Flare nut box ends incorporate the TorquePlus™ system.
| Finish | Satin |
| Head Thickness | 7/16 in |
| Overall Length | 8 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.47 LB |
| EAN or UPC | 662679126049 |

