Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Tip Set

J380T

Replacement Tip Set
Item #105845238
  • Replacement Tip Set
  • .038" - 90°
  • .047" - 45°
  • .047" - 0°
  • .070" - 0°
Replacement Tip Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Replacement Tip Set
  • .038" - 90°
  • .047" - 45°
  • .047" - 0°
  • .070" - 0°

includes

  • (4) 0.038" 90° tips, (4) 0.047" 45° tips, (4) 0.047" 0° tips, (4) 0.070" 0° tips
  • Plastic storage case
Tip Size 0.038 in, 0.070 in, 0.047 in
Weight 0.05 LB
EAN or UPC 662679031398
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison