Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ3814M

J3814M

Black Oxide Nut Wrench
Item #110986541
  • 14 mm Size
  • 12 Point
  • 7 1/4 in Overall Length
Proto® ToolsJ3814M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Size
  • 12 Point
  • 7 1/4 in Overall Length

features

  • Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings.
  • Distinct design only requires 30° rotation to engage ratcheting feature.
  • Carbon steel jaws snap open, then close around fastener.
  • Easy access to tight locations.
  • Non-reflective black oxide finish for use where non-plated products are required.
  • 12 point flare nut box end allows for fine indexing helping to improve speed and access.
  • Pivoting head allows user to place the wrench over the connected pipes to reach the fastener.
Overall Length 7 1/4 in
Head Thickness 3/8 in
Finish Black Oxide
Weight 0.33 LB
EAN or UPC 662679051907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison