- 19 mm Size
- 12 Point
- 7 1/4 in Overall Length
features
- Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings.
- Distinct design only requires 30° rotation to engage ratcheting feature.
- Carbon steel jaws snap open, then close around fastener.
- Easy access to tight locations.
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point flare nut box end allows for fine indexing helping to improve speed and access.
- Pivoting head allows user to place the wrench over the connected pipes to reach the fastener.
| Overall Length | 7 1/4 in |
| Head Thickness | 3/8 in |
| Inch/Metric | Metric |
| Wrench Opening | 19 mm |
| Finish | Black Oxide |
| Head Width | 1 5/16 in |
| Family Name | Ratcheting Flare Nut Wrench |
| Weight | 0.3 LB |
| EAN or UPC | 662679051853 |

