- 13/16 in Size
- Inch
- 12 Point
- 9 3/8 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point flare nut box end allows for fine indexing, helping to improve speed and access.
- Pivoting head allows user to place the wrench over the connected pipes to reach the fastener.
| Finish | Black Oxide |
| Overall Length | 9 3/8 in |
| Inch/Metric | Inch |
| Head Thickness | 7/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 662679050832 |

