Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retaining Ring Pliers - Internal

J390

Retaining Ring Pliers - Internal
Item #105843484
  • Retaining Ring Pliers
  • Internal
  • 5 3/8" Overall Length
  • 1/4" - 5/16" Bore Range
  • 0° Tip Angle
Retaining Ring Pliers - Internal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Pliers
  • Internal
  • 5 3/8" Overall Length
  • 1/4" - 5/16" Bore Range
  • 0° Tip Angle

features

  • Use with internal retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear
Bore Dia. Range 1/4" - 5/16"
Straight Tip Size 0.025 in
Tip Angle 0 °
Overall Length 5.375 in
Weight 0.14 LB
EAN or UPC 662679031770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison