Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retaining Ring Pliers - External

J395

Retaining Ring Pliers - External
Item #105851921
  • Retaining Ring Pliers
  • External
  • 9 1/8" Overall Length
  • Bore Range
  • 45 ° Tip Angle
Retaining Ring Pliers - External
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Pliers
  • External
  • 9 1/8" Overall Length
  • Bore Range
  • 45 ° Tip Angle

features

  • Use with external retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear
Straight Tip Size 0.115 in
Tip Angle 0 °
Overall Length 9.125 in
Weight 0.49 LB
EAN or UPC 662679031824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison