- Retaining Ring Pliers
- Internal
- 5 3/8" Overall Length
- 3/8" - 9/16" Bore Range
- 18° Tip Angle
features
- Use with internal retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Tip Angle | 45 ° |
| Bore Dia. Range | 3/8" - 9/16" |
| Straight Tip Size | 0.038 in |
| Overall Length | 5.375 in |
| Weight | 0.141 LB |
| EAN or UPC | 662679031848 |

