- Dual Reach Jaws
- 4 11/16" & 7 1/8" Reach
- 10" Overall Length
- 1 1/2" Width
| Length | 7 3/8 in |
| Reach [Max] | 7.125 in |
| Overall Length | 10 in |
| Width | 1 1/2 in |
| Reach | 4.6875 in |
| Weight | 1.25 LB |
| EAN or UPC | 662679470104 |
| Length | 7 3/8 in |
| Reach [Max] | 7.125 in |
| Overall Length | 10 in |
| Width | 1 1/2 in |
| Reach | 4.6875 in |
| Weight | 1.25 LB |
| EAN or UPC | 662679470104 |