- Cap Screw Jaw
- 5 7/8" Overall Length
- 2 15/16" Reach
- 1 1/2" Wide
| Length | 3 9/16 in |
| Reach | 2.9375 in |
| Overall Length | 5.875 in |
| Width | 1 1/2 in |
| Weight | 0.9 LB |
| EAN or UPC | 662679470128 |
| Length | 3 9/16 in |
| Reach | 2.9375 in |
| Overall Length | 5.875 in |
| Width | 1 1/2 in |
| Weight | 0.9 LB |
| EAN or UPC | 662679470128 |