- Gear Puller
- 3 Jaws
- 4" Spread
- 3 1/2 Reach
- 2 Ton Capacity
| Reach | 3.5 in |
| No. of Arms | 3 |
| Puller Capacity | 2 tons |
| Spread Range | 4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662679471705 |
| Reach | 3.5 in |
| No. of Arms | 3 |
| Puller Capacity | 2 tons |
| Spread Range | 4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662679471705 |