- Gear Puller
- 2 Jaw
- 10" Spread
- 9" Reach
- 7 Ton Capacity
| Puller Capacity | 7 tons |
| No. of Arms | 2 |
| Spread Range | 10 in |
| Reach | 9 in |
| Weight | 5.32 LB |
| EAN or UPC | 662679471736 |
| Puller Capacity | 7 tons |
| No. of Arms | 2 |
| Spread Range | 10 in |
| Reach | 9 in |
| Weight | 5.32 LB |
| EAN or UPC | 662679471736 |