Proto® Tools
J404S
Standard Service Deep Throat Spatter Resistant Full Length Screw C-Clamp
Item #105859654
- 0" - 4" Clamp Capacity
- 2 3/4" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Depth of Throat from Center of Screw | 2 3/4 in |
| Clamp Capacity [Max] | 4 in |
| Finish | Black Industrial |
| Thread Diameter | 3/4 |
| Proof Test | 4100 lbf |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Weight | 3.3 LB |
| EAN or UPC | 662679480271 |
