- Pivot Pin
- 5/16" Dia
- 1 11/32 Length
| Length | 1 11/32 in |
| Accessory Type | Pivot Pin |
| Capacity | 10 tons |
| Dia. | 0.3125 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679470449 |
| Length | 1 11/32 in |
| Accessory Type | Pivot Pin |
| Capacity | 10 tons |
| Dia. | 0.3125 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679470449 |