Proto® Tools
J408S
Standard Service Deep Throat Spatter Resistant Full Length Screw C-Clamp
Item #105857241
- 0" - 8" Clamp Capacity
- 4 1/2" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Thread Diameter | 3/4 |
| Depth of Throat from Center of Screw | 4 1/2 in |
| Proof Test | 5900 lbf |
| Clamp Capacity [Max] | 8 in |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Finish | Black Industrial |
| Weight | 6.54 LB |
| EAN or UPC | 662679480318 |
