- 0" - 12" Clamp Capacity
- 5 3/4" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Thread Diameter | 7/8 |
| Clamp Capacity [Max] | 12 in |
| Depth of Throat from Center of Screw | 5 3/4 in |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Finish | Black Industrial |
| Proof Test | 9500 lbf |
| Weight | 15.28 LB |
| EAN or UPC | 662679480349 |

