- 4 5/8 in Length
- Center Punch
features
- Application: metal working layout. Provides a broad dent in marking intersecting center lines, hole locations, and pilot drill starting point.
- One-piece design for strength and durability.
- Made from S2 steel and specially heat-treated for greater strength and durability.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
| Length | 4 5/8 in |
| Material | S2 Steel |
| Punch Type | Center |
| Tip Size | 5/16 in |
| Family Name | Center Punch |
| Weight | 0.1 LB |
| EAN or UPC | 662679035808 |

