- Forcing Screww
- 6 1/4" Overall Length
- 5 5/8" Thread Length
- 5/8-12 Thread
| Hex Head Size | 9/16 in |
| Thread Size | 5/8-12 |
| Length | 6 1/4 in |
| Weight | 0.42 LB |
| EAN or UPC | 662679470470 |
| Hex Head Size | 9/16 in |
| Thread Size | 5/8-12 |
| Length | 6 1/4 in |
| Weight | 0.42 LB |
| EAN or UPC | 662679470470 |