- Slotted Crossarm
- 5/8-12 Acme Thread
- 3/8" Slot Width
- 6 3/4" Overall Length
| Accessory Type | Crossarm |
| Thickness | 1 in |
| Length | 6 3/4 in |
| Width | 1 in |
| Weight | 1.23 LB |
| EAN or UPC | 662679470494 |
| Accessory Type | Crossarm |
| Thickness | 1 in |
| Length | 6 3/4 in |
| Width | 1 in |
| Weight | 1.23 LB |
| EAN or UPC | 662679470494 |