- Crossarm
- 2 Way
- 11" Overall Length
- 3/4"-12 Avme Threa
- 10 Ton Capacity
| Accessory Type | Crossarm |
| Capacity | 10 tons |
| Length | 11 in |
| Weight | 2.75 LB |
| EAN or UPC | 662679470586 |
| Accessory Type | Crossarm |
| Capacity | 10 tons |
| Length | 11 in |
| Weight | 2.75 LB |
| EAN or UPC | 662679470586 |