- 2 - 3 Arm Cone Puller
- 5" to 7" spread
- 4" to 6" Reach
- 6 Ton Capacity
includes
- Three-way yoke puller replacement part (J4255B)
- 4" reach reversible jaw puller replacement part (J4056-4)
- 6" reach reversible jaw puller replacement part (J4056-6)
- 1 11/32" pivot pin - puller replacement part (J4056PN)
- 9/16" hex forcing screw puller replacement part (J4205S)
- Two-way yoke puller replacement part (J4250B)
- Reversible adjusting nut puller replacement part (J4250N)
- Detachable tip puller replacement part (J4022T)
| Capacity, tons | 6 tons |
| Spread [Max] | 7 in |
| Reach | 4 in |
| Reach [Max] | 6 in |
| Weight | 3.99 LB |
| EAN or UPC | 662679471880 |

