- 0" - 8" Clamp Capacity
- 5 5/8" Depth of Throat
- Standard Service Extra Deep Throat w/Full Length Screw
| Clamp Capacity [Min] | 0 in |
| Proof Test | 5900 lbf |
| Depth of Throat from Center of Screw | 5 5/8 in |
| Finish | Black Industrial |
| Clamp Capacity [Max] | 8 in |
| Clamp Type | Standard Service Extra Deep Throat w/Full Length Screw |
| Thread Diameter | 3/4 |
| Weight | 9.09 LB |
| EAN or UPC | 662679480400 |

