- Top Chest
- 5 Drawers
- 27" L x 23" H x 18" D
- Red
| Height | 23 in |
| Depth | 18 in |
| Type | Top Chest |
| Color | Red |
| Length | 27 in |
| Finish | Painted |
| Manufacturer Name | Proto� |
| Material | Steel |
| No. of Drawers | 5 |
| Storage Capacity | 5990 in3 |
| Weight | 123.75 LB |
| EAN or UPC | 76174407044 |
| Height | 23 in |
| Depth | 18 in |
| Type | Top Chest |
| Color | Red |
| Length | 27 in |
| Finish | Painted |
| Manufacturer Name | Proto� |
| Material | Steel |
| No. of Drawers | 5 |
| Storage Capacity | 5990 in3 |
| Weight | 123.75 LB |
| EAN or UPC | 76174407044 |