- Prick Punch
- 5 1/4 in Long
features
- Used in sheet metal layout work for scribing and for punching starting holes for sheet metal screws
- Used for aligning holes in two or more metal sheets
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Prick |
| Length | 5 1/4 in |
| Tip Size | N/A |
| Hex Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679010119 |

