- Inch
- Standard Arm
features
- Hex Key has a .028" hex bit size.
- 1–1/4" long arm.
- 1/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Short Arm Length | 1/8 in |
| Long Arm Length | 1 1/4 in |
| Key Size | .028 in |
| Type | Standard Arm |
| Length | 1 1/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679534189 |

