- Inch
- Standard Arm
features
- Hex Key has a .050" hex bit size.
- 1–11/16 long arm.
- 1/2" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | .050 in |
| Type | Standard Arm |
| Length | 1 11/16 in |
| Long Arm Length | 1 11/16 in |
| Inch/Metric | Inch |
| Short Arm Length | 1/2 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534202 |

