- Inch
- Standard Arm
features
- Hex Key has a 5/64" hex bit size.
- 1–7/8" long arm.
- 5/8" Short Arm
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | 5/64 in |
| Long Arm Length | 1 7/8 in |
| Type | Standard Arm |
| Short Arm Length | 5/8 in |
| Length | 1 7/8 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 662679534226 |

