- Inch
- Standard Arm
features
- Hex Key has a 3/32" hex bit size.
- 2" long arm.
- 11/16" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Type | Standard Arm |
| Long Arm Length | 2 in |
| Key Size | 3/32 in |
| Length | 2 in |
| Short Arm Length | 11/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679534233 |

