- Inch
- Standard Arm
features
- Hex Key has a 9/64" hex bit size.
- 2–3/8" long arm.
- 13/16" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | 9/64 in |
| Long Arm Length | 2 3/8 in |
| Type | Standard Arm |
| Inch/Metric | Inch |
| Short Arm Length | 13/16 in |
| Length | 2 3/8 in |
| Weight | 0.015 LB |
| EAN or UPC | 662679534264 |

