- Inch
- Standard Arm
features
- Hex Key has a 5/32" hex bit size.
- 2–1/2" long arm.
- 27/32" short arm.
- Heat-treated for durability.
- Rust resistant, black oxide finish.
| Type | Standard Arm |
| Long Arm Length | 2 1/2 in |
| Short Arm Length | 27/32 in |
| Length | 2 1/2 in |
| Inch/Metric | Inch |
| Key Size | 5/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679534271 |

