- Inch
- Standard Arm
features
- Hex Key has a 3/16" hex bit size.
- 2–3/4" long arm.
- 15/16" short arm.
- Heat-treated for durability.
- Rust resistant, black oxide finish.
| Long Arm Length | 2 3/4 in |
| Length | 2 3/4 in |
| Type | Standard Arm |
| Key Size | 3/16 in |
| Inch/Metric | Inch |
| Short Arm Length | 15/16 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679534288 |

