- Inch
- Standard Arm
features
- Hex Key has a 7/32"hex bit size.
- 3" long arm.
- 1" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Standard Arm |
| Long Arm Length | 3 in |
| Short Arm Length | 1 in |
| Key Size | 7/32 in |
| Inch/Metric | Inch |
| Length | 3 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679534295 |

