- Inch
- Standard Arm
features
- Hex Key has a 1/4" hex bit size.
- 3–1/4" long arm.
- 1–1/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Long Arm Length | 3 1/4 in |
| Length | 3 1/4 in |
| Inch/Metric | Inch |
| Short Arm Length | 1 1/8 in |
| Key Size | 1/4 in |
| Type | Standard Arm |
| Weight | 0.07 LB |
| EAN or UPC | 662679534301 |

