- Inch
- Standard Arm
features
- Hex Key has a 5/16" hex bit size.
- 3–3/4" long arm.
- 1–1/4" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Long Arm Length | 3 3/4 in |
| Type | Standard Arm |
| Length | 3 3/4 in |
| Key Size | 5/16 in |
| Short Arm Length | 1 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679534318 |

