- Inch
- Standard Arm
features
- Hex Key has a 7/16" hex bit size.
- 4–3/4" long arm.
- 1–1/2" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Short Arm Length | 1 1/2 in |
| Length | 4 3/4 in |
| Type | Standard Arm |
| Long Arm Length | 4 3/4 in |
| Key Size | 7/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 662679434335 |

