- Inch
- 1/2" Key Size
- 5 1/4" Length
- Basic
| Key Size | 1/2 in |
| Inch/Metric | Inch |
| Length | 5 1/4 in |
| Type | Basic |
| Weight | 0.43 LB |
| EAN or UPC | 662679534349 |
| Key Size | 1/2 in |
| Inch/Metric | Inch |
| Length | 5 1/4 in |
| Type | Basic |
| Weight | 0.43 LB |
| EAN or UPC | 662679534349 |