- Inch
- Standard Arm
features
- Hex Key has a 9/16" hex bit size.
- 5–3/4" long arm.
- 1–3/4" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Standard Arm |
| Inch/Metric | Inch |
| Long Arm Length | 5 3/4 in |
| Length | 5 3/4 in |
| Key Size | 9/16 in |
| Short Arm Length | 1 3/4 in |
| Weight | 0.58 LB |
| EAN or UPC | 662679534356 |

