- Inch
- Long Arm
features
- This Long Hex Key has a 5/64" hex bit size.
- 3–3/16" long arm.
- 5/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Short Arm Length | 5/8 in |
| Inch/Metric | Inch |
| Long Arm Length | 3 3/16 in |
| Key Size | 5/64 in |
| Type | Long Arm |
| Length | 3 3/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679534394 |

