- Inch
- Long Arm
features
- This Long Hex Key has a 3/32" hex bit size.
- 3–3/8" long arm.
- 1–1/16" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Long Arm Length | 3 3/8 in |
| Inch/Metric | Inch |
| Type | Long Arm |
| Key Size | 3/32 in |
| Short Arm Length | 11/16 in |
| Length | 3 3/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534400 |

