- Inch
- Long Arm
features
- This Long Hex Key has a 7/64" hex bit size.
- 3–9/16" long arm.
- 23/32" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Long Arm |
| Inch/Metric | Inch |
| Key Size | 7/64 in |
| Short Arm Length | 23/32 in |
| Length | 3 9/16 in |
| Long Arm Length | 3 9/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534417 |

