- Inch
- Long Arm
features
- This Long Hex Key has a 1/8" hex bit size.
- 3–3/4" long arm.
- 3/4" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Length | 3 3/4 in |
| Type | Long Arm |
| Key Size | 1/8 in |
| Long Arm Length | 3 3/4 in |
| Inch/Metric | Inch |
| Short Arm Length | 3/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679534424 |

