- Inch
- Long Arm
features
- This Long Hex Key has a 3/16" hex bit size.
- 4–1/2" long arm.
- 15/16" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Long Arm Length | 4 1/2 in |
| Type | Long Arm |
| Short Arm Length | 15/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679534455 |

