- Inch
- Long Arm
features
- This Long Hex Key has a 7/32" hex bit size.
- 4–7/8" long arm.
- 1" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | 7/32 in |
| Type | Long Arm |
| Length | 4 7/8 in |
| Long Arm Length | 4 7/8 in |
| Inch/Metric | Inch |
| Short Arm Length | 1 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679534462 |

