- Inch
- Long Arm
features
- This Long Hex Key has a 1/4" hex bit size.
- 5–1/4" long arm.
- 1–1/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Long Arm |
| Length | 5 1/4 in |
| Short Arm Length | 1 1/8 in |
| Inch/Metric | Inch |
| Key Size | 1/4 in |
| Long Arm Length | 5 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679534479 |

