- Inch
- Long Arm
features
- This Long Hex Key has a 5/16" hex bit size.
- 6" long arm.
- 1–1/4" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Long Arm |
| Key Size | 5/16 in |
| Long Arm Length | 6 in |
| Short Arm Length | 1 1/4 in |
| Length | 6 in |
| Inch/Metric | Inch |
| Weight | 0.17 LB |
| EAN or UPC | 662679534486 |

