- Inch
- Long Arm
features
- This Long Hex Key has a 3/8" hex bit size.
- 3/8" long arm.
- 1–3/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Short Arm Length | 1 3/8 in |
| Type | Long Arm |
| Key Size | 3/8 in |
| Long Arm Length | 6 3/4 in |
| Length | 6 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.28 LB |
| EAN or UPC | 662679534493 |

