- Inch
- Long Arm
features
- Hex Key has a 7/16" hex bit size.
- 7-1/2" long arm.
- 1-1/2" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Long Arm |
| Long Arm Length | 7 1/2 in |
| Short Arm Length | 1 1/2 in |
| Key Size | 7/16 in |
| Length | 7 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.45 LB |
| EAN or UPC | 662679534509 |

